
ABB 2.10 inch-2.25 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit/Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 50.8 mm | Clamping Range | 2.1 - 2.25 in |
Material | Aluminum | Color/Finish | Zinc Plated |
Includes | Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut | Application | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
UPC | 786210602707 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |