
ABB 2.33 inch-2.45 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit and Pipe Clamp | Type | Conduit, Cable & Pipe Supports |
Trade Size | 2-1/2 in | Clamping Range | 59.95 - 62.5 mm |
Mounting | U-Profile | Material | Aluminum |
Color/Finish | Galvanic/Electrolytic Zinc Plated Screw | Application | Conduit, Cable and Pipe |
UPC | 786210562636 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |