ABB 0.50 inch-0.81 inch Superstrut CH118 Heavy Duty Aluminum Cable Clamp
Description
Superstrut® Heavy duty cable clamp made of aluminium.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable Clamp | Type | Heavy Duty, Single |
Clamping Range | 0.5 - 0.81 in | Material | Aluminum |
Application | For Metal Framing | UPC | 786210562544 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |