ABB 1.00 inch-1.35 inch Superstrut CH118 Heavy Duty Aluminum Cable Clamp
Description
SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable Clamp | Type | Heavy Duty |
Trade Size | 25.4 mm | Clamping Range | 26 - 36 mm |
Mounting | U-Profile | Material | Aluminum |
Includes | Stainless Steel Screw | Application | For Metal Framing Applications |
UPC | 786210616773 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |