ABB 1.33 inch-1.75 inch Superstrut CH118 Heavy Duty Aluminum Cable Clamp
Description
SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit Strut Clamp | Type | Heavy Duty |
Trade Size | 1-1/4 in | Clamping Range | 34 - 44 mm |
Mounting | U-Profile | Material | Aluminum |
For Use With | 31.75 mm Metrical Pipes | Includes | Stainless Steel Screw |
Application | For Metal Framing | UPC | 786210563701 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |