
ABB 1.65 inch-2.05 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp
Description
Superstrut® heavy duty cable clamp with electro galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable Clamp | Type | Heavy Duty |
Clamping Range | 42 - 52 mm | Mounting | C-Profile |
Material | Steel Clamp | Color/Finish | Silver Galvanized/Electro Galvanized |
Application | Metal Framing | UPC | 786210561288 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT = 50 |