ABB 2.12 inch-2.50 inch Superstrut CH118 Heavy Duty Aluminum Cable Clamp
Description
SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit Strut Clamp | Type | Heavy Duty |
Trade Size | 2 in | Clamping Range | 54 - 64 mm |
Mounting | U-Profile | Material | Aluminum |
For Use With | 50.8 mm Metrical Pipes | Includes | Stainless Steel Screw |
Application | For Metal Framing | UPC | 786210561806 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT - 100 |