
ABB 2.60 inch-3.00 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp
Description
SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable Clamp | Type | Heavy Duty |
Clamping Range | 66 - 76 mm | Mounting | U-Profile |
Material | Steel Clamp, Steel Screw | Color/Finish | Silver Galvanized/Electro Galvanized |
For Use With | 63.5 mm Metric Pipes | Application | Metal Framing |
UPC | 786210561738 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT = 50 |