
ABB CPC025SS6 Cobra, Superstrut® Cable/Pipe Clamp One-Piece, Heavy Duty 0.312 - 0.6 in 316 Stainless Steel
Description
Stainless steel one-piece cable and pipe Cobra® clamp. Standard material is commercial-grade, bright electro galvanized steel. Stainless steel 316L is also available. Stainless steel bolt head is hexagonal and slotted only.
Specifications
Brand Name | ABB | Sub Brand | Cobra, Superstrut® |
Item Name | Cable/Pipe Clamp | Type | One-Piece, Heavy Duty |
Trade Size | 1/4 in | Clamping Range | 0.312 - 0.6 in |
Mounting | Screw Mount | Material | 316 Stainless Steel |
Standards | UL E160899 | Application | For Cable Protection Tubes |
UPC | 616013131374 |
Packages
100 - UNIT = (100) | 9200 - UNIT = 9200 |