
ABB ELECTRIFICATION CANADA INC CPC400SS6 Cobra, Superstrut® Cable/Conduit Clamp One-Piece, Double Shape 4.126 - 4.626 in 316 Stainless Steel
Description
Stainless steel one-piece cable and pipe clamp cobra.
Specifications
Brand Name | ABB | Sub Brand | Cobra, Superstrut® |
Item Name | Cable/Conduit Clamp | Type | One-Piece, Double Shape |
Trade Size | 4 in | Clamping Range | 4.126 - 4.626 in |
Material | 316 Stainless Steel | Color/Finish | Natural |
Standards | UL File Number E160899 | Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels |
UPC | 616013107171 |
Packages
1 - UNIT - 1 |