
EGS 2-1/2 inch Appleton 1-Hole EMT Strap
Description
One-hole clamp for rigid metal conduit or IMC, made of steel/zinc electroplate.
Specifications
Brand Name | Appleton | Item Name | One Hole Clamp |
Type | One Hole Clamp | Cable Size | 2-1/2 in |
Mounting | Screw Hole | Material | Steel |
Color/Finish | Hot-Dipped Galvanized | For Use With | 63.5 mm dia Conduit |
Standards | CSA C22.2 No. 18.4, 065178 Certified | Application | For Used to Support Runs of RMC, IMC and EMT |
UPC | 781381194358 |
Packages
5 - UNIT - (5) |