ABB 7/8 inch Iberville Screws LA Clamps for Armoured Cable
Description
IBERVILLE® Universal cable clamp made of steel for armoured cable 7/8 inch. Supplied with screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Clamp | Type | Clamps |
Mounting | Screw Hole | Material | Steel |
Dimensions | 22.225 mm | Standards | CSA 5043 |
UPC | 622538994110 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 9000 - UNIT = 9000 |