Abbotsford
boxla

ABB 7/8 inch Iberville Screws LA Clamps for Armoured Cable

Price $1.6018 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CILA CLAMP

Description

IBERVILLE® Universal cable clamp made of steel for armoured cable 7/8 inch. Supplied with screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Clamp Type Clamps
Mounting Screw Hole Material Steel
Dimensions 22.225 mm Standards CSA 5043
UPC 622538994110

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 9000 - UNIT = 9000