
ERICO 122 nVent CADDY 122 Series Z Purlin Clip
Description
Purlin clip, CADDY® armour steel, Side mount, Hammer-on clip compensates for angle of purlin, Provides a portable hole.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Z Purlin Clip | Type | Hinged Opening |
Mounting | Edge Clip, 1/4 in Hole | Material | Steel |
Color/Finish | Caddy Armour Coated | Series/Model | 122 |
Load Capacity | 450 N | Flange Size | 1/16 in |
Standards | ETIM EC000464, cULus Listed | Application | Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration |
UPC | 782856371007 |
Packages
100 - UNIT - (100) |