
ERICO 1 inch CADDY EM-M Conduit/Pipe to Flange Clip
Description
KEY FEATURES AND BENEFITS:• Supports conduit/pipe or cable from beam flanges• Snap close clip pivots a full 360°• Requires only a hammer to install
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | EM-M Conduit To Flange Clip | Type | EM-M Conduit to Flange Clip |
Trade Size | 1 in | Clamping Range | 1 in Conduit |
Material | Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 330 N | Flange Size | 1/8 - 1/4 in |
Standards | None | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856162162 |
Packages
100 - UNIT - (100) |