
ERICO 1 inchConduit, 9/16 inch3/4 inch Flange CADDY H-MSM Conduit/Pipe to Flange Clip, Side Mount
Description
Available With Conduit Clip Bottom Mounted Or Side Mounted. Available For Emt, Rigid And Aluminum Conduit. Requires Only A Hammer To Install. Will Pivot Thru 360.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | H-MSM Conduit to Flange Clip | Type | Closed |
Mounting | Side | Material | Steel |
Color/Finish | Caddy Armour Coated | Flange Size | 9/16 - 3/4 in |
For Use With | 1 in Conduit | Standards | ETIM EC000464 |
Application | Datacom and Low Voltage, Electrical | UPC | 782856132165 |
Packages
50 - UNIT - (50) |