
ERICO 1-1/2 inch Conduit, 1/8 inch1/4 inch Flange CADDY H-MSM Conduit/Pipe to Flange Clip, Side Mount
Description
Conduit to flange clip, CADDY® armour steel, Side mount, Requires only a hammer to install, Available for EMT, rigid and aluminium conduit, Will pivot through 360°.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | H-MSM Conduit To Flange Clip | Type | H-MSM Conduit to Flange Clip, Side Mount |
Trade Size | 1 in | Cable Size | 42 - 50 mm |
Clamping Range | 1 in Conduit | Mounting | Side |
Material | Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 120 N | Flange Size | 1/8 - 1/4 in |
Standards | cULus Listed | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856112242 |
Packages
100 - UNIT - (100) |