
ERICO 1-1/2 inch Conduit, 1/4 inch Hole CADDY Snap Close Conduit/Pipe Clamp
Description
Snap close conduit clamp, CADDY® armour steel, May be used for either vertical or horizontal installations, Helps to guide alignment with electrical box knockouts, Finger closure.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Clamp | Type | Snap Close, Thread Impression |
Trade Size | 1-1/2 in | Cable Size | 38.1 mm |
Mounting | Screw Mount | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 440 N |
Standards | cULus Listed | Application | For Datacom and Low Voltage, Electrical |
UPC | 782856703242 |
Packages
100 - UNIT - (100) |