
ERICO 1-1/2 inch #8 Wire CADDY Lathers Channel to Rod/Wire Clip, Side Mount
Description
1-1/2" #8 Wire CADDY® Lathers Channel to Rod/Wire Clip, Side Mount.KEY FEATURES AND BENEFITS:• Provides pre-leveling of channel• No tools required for installation• Use with plain rod or wire
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Lathers Channel To Rod/Wire Clip | Type | Lathers Channel to Rod/Wire Clip, Side Mount |
Cable Size | #8 | Mounting | Side |
Material | Spring Steel | Color/Finish | Armour Coated |
Load Capacity | 160 lb | Dimensions | 7/16 - 5/8 in W x 1-1/2 in H |
Standards | UL, cUL Listed | Application | For Acoustical, Ceiling and Partitioning, Electrical |
UPC | 782856407027 |
Packages
100 - UNIT - (100) |