ERICO 1/4 inch, 3/32 inch9/64 inch Flange CADDY Hammer-On Flange Clip, Side Mount
Description
3/32 TO 9/64 INCH PURLIN/BEAM/FLANGE; 1/4 INCH MOUNTING; HAMMER ON INSTALLATION; LOAD CAPACITY 160 LB; STANDARD PACKAGE 100 PER BOX; APPROVAL UL (CANADA AND US); CADDY[R] BRAND
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Hammer-On Flange Clip | Type | Hammer-On Flange Clip, Side Mount |
Mounting | Side/Clamp | Material | Steel |
Color/Finish | Caddy® Armour | Flange Size | 2 - 3 mm |
For Use With | Chain | Standards | cULus Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856101000 |
Packages
100 - UNIT - (100) |