
ERICO 2 inch, 9/32 inch Hole CADDY Snap Close Conduit/Pipe Clamp
Description
Snap close conduit clamp, CADDY® armour steel, May be used for either vertical or horizontal installations, Helps to guide alignment with electrical box knockouts, Finger closure.
Specifications
Brand Name | nVent Caddy | Item Name | Conduit/Pipe Clamp |
Type | Snap Close | Trade Size | 2 in |
Clamping Range | 1.969 - 2.362 in | Mounting | 9/32 in Screw, Vertical or Horizontal |
Material | Spring Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 100/25 lb | Standards | cULus Listed |
UPC | 782856702320 |
Packages
100 - UNIT - (100) |