
ERICO 2 inch CADDY Snap Close Conduit/Pipe Clamp
Description
Snap close conduit clamp, CADDY® armour steel, May be used for either vertical or horizontal installations, Helps to guide alignment with electrical box knockouts, Finger closure.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Clamp | Type | Snap Close |
Trade Size | 2 in | Clamping Range | 2 in Conduit |
Mounting | 1/4 in Screw | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 440 N |
Standards | cULus Listed | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856703327 |
Packages
100 - UNIT - (100) |