Abbotsford
eri4b15l

ERICO 1-1/2 ft Channel, 1/4 inch Rod CADDY Lathers Channel to Rod Clip, Center Mount

Price $1.7640 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:4B15L

Description

KEY FEATURES AND BENEFITS:• Provides pre-leveling of channel• No tools required for installation• Use with plain rod

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Lathers Channel To Rod Clip Type Lathers Channel to Rod Clip, Center Mount
Trade Size 7/16 - 5/8 in W x 1-1/2 in H Mounting Side, Center
Material Spring Steel Color/Finish Armour Coated
Rod Size 1/4 in Load Capacity 200 lb
Standards UL, cUL Listed Application For Acoustical, Ceiling and Partitioning, Electrical Fixing and Fastening
UPC 782856448242

Packages

100 - UNIT - (100)