
ERICO 1-1/2 inch Channel, 1/4 inch Rod CADDY Lathers Channel to Rod/Wire Clip, Side Mount
Description
1-1/2" Channel, 1/4" Rod CADDY® Lathers Channel to Rod/Wire Clip, Side Mount.KEY FEATURES AND BENEFITS:• Provides pre-leveling of channel• No tools required for installation• Use with plain rod or wire
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | Lathers Channel To Rod/Wire Clip | Type | Lathers Channel to Rod/Wire Clip, Side Mount |
Mounting | Side | Material | Spring Steel |
Color/Finish | Caddy Armour Coated | Rod Size | 1/4 in |
Load Capacity | 200 lb | For Use With | 1-1/2 in H x 7/16 - 5/8 in W Channels |
Standards | UL, UR, cUL, cUR, cULus and cURus | Application | For Acoustical, Ceiling and Partitioning, Electrical Fixing and Fastening |
UPC | 782856000044 |
Packages
100 - UNIT - (100) |