
ERICO 2 inch Channel, 1/4 inch Rod CADDY Lathers Channel to Rod/Wire Clip, Side Mount
Description
KEY FEATURES AND BENEFITS:• Provides pre-leveling of channel• No tools required for installation• Use with plain rod or wire
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Lathers Channel To Rod/Wire Clip | Type | Lathers Channel to Rod/Wire Clip, Side Mount |
Mounting | Side | Material | Spring Steel |
Color/Finish | Armour Coated | Rod Size | 1/4 in |
Load Capacity | 160 lb | Dimensions | 7/16 - 5/8 in W x 2 in H |
Standards | UL, cUL Listed | Application | For Acoustical, Ceiling and Partitioning, Electrical |
UPC | 782856407249 |
Packages
100 - UNIT - (100) |