ERICO 5/16 inch1/2 inch CADDY Hammer-On Flange Clip, Side Mount
Description
Easy to install, hammer on fastener designed to support various wire, chain, or CADDY Speed Link applications to structural steel beam elements. The side mount attachment point provides flexibility and accesibility for the installer. Attaches to 8-14mm flange, includes 7.1mm attachment point hole.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Hammer-On Flange Clip | Type | Hammer-On Flange Clip, Side Mount |
Mounting | Side | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 900 N |
Flange Size | 5/16 - 1/2 in | Standards | cULus Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856121008 |
Packages
100 - UNIT - (100) |