
ERICO 1/4 inch Hole CADDY Twist Clip Spacer for Recessed T-Grid
Description
KEY FEATURES AND BENEFITS:• Provides a mounting surface level with recessed grid systems• No tools required for installation• For use with studded Twist Clips
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Spacer Clip | Type | Twist |
Mounting | 1/4 in Hole | Material | Steel |
Color/Finish | Armour Coated | Load Capacity | 25 lb |
Dimensions | 1/4 in | Standards | None |
Application | For Acoustical, Ceiling and Partitioning, Electrical, Recessed T-Grid | UPC | 782856603801 |
Packages
100 - UNIT - (100) |