
ERICO 3/8 inch Hole CADDY H-Ti/T Rod to Flange Clip
Description
KEY FEATURES AND BENEFITS:• Suspends threaded rod from beam flanges• Threaded rod hanger can swivel to provide a vertical dropdown• Requires only a hammer to install
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | H-Ti/T Rod To Flange Clip | Type | H-Ti/T Rod to Flange Clip |
Mounting | 3/8 in Hole | Material | Steel |
Color/Finish | Coated | Load Capacity | 890 N |
Flange Size | 1/8 - 1/4 in | Standards | UL, cUL Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical Fixing and Fastening, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856114161 |
Packages
100 - UNIT - (100) |