
ERICO 3/8 inch CADDY H-Ti/T Rod to Flange Clip
Description
H-Ti/T Rod to Flange Clip, 0.375" Hole, Threaded, 0.3125"–0.5" Flange.KEY FEATURES AND BENEFITS:• Suspends threaded rod from beam flanges• Threaded rod hanger can swivel to provide a vertical dropdown• Requires only a hammer to install
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | H-Ti/T Rod To Flange Clip | Type | H-Ti/T Rod to Flange Clip |
Mounting | 3/8 in Hole | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 885 N |
Flange Size | 5/16 - 1/2 in | Standards | cULus Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856124061 |
Packages
100 - UNIT - (100) |