
ERICO 812M CADDY® Snap Close Conduit/Pipe Clamp
Description
ERC 812M 1/2-3/4 CONDUIT CLIP
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Clamp | Type | Snap Close |
Trade Size | 1/2 - 3/4 in | Clamping Range | 1/2 - 3/4 in Conduit |
Mounting | 9/32 in Hole | Material | Steel |
Color/Finish | Caddy Armour Coated | Standards | cULus Listed |
Application | Datacom and Low-Voltage, Electrical | UPC | 782856702108 |
Packages
100 - UNIT - (100) |