
ERICO 812M912 CADDY® EM-M Conduit/Pipe to Flange Clip
Description
EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 9/16"–3/4" Flange
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | EM-M Conduit To Flange Clip | Type | EM-M Conduit to Flange Clip |
Trade Size | 1/2 - 3/4 in | Clamping Range | 1/2 - 3/4 in Conduit |
Material | Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 333.62 N | Flange Size | 9/16 - 3/4 in |
Standards | None | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856182108 |
Packages
50 - UNIT - (50) |