
ERICO 8P24 CADDY® EM-P Conduit to Flange Clip
Description
Conduit to flange clip, CADDY® armour steel, Top mount, Requires only a hammer to install, Available for EMT, rigid, IMT and aluminium conduit, Will pivot through 360°.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | EM-P Conduit to Flange Clip | Type | EM-P Conduit to Flange Clip |
Cable Size | 18 - 22 mm | Clamping Range | 1/2 in Conduit |
Material | Steel | Color/Finish | Coated, Caddy® Armour |
Load Capacity | 110 N | Flange Size | 1/8 - 1/4 in |
Standards | None | Application | Datacom and Low Voltage, Electrical |
UPC | 782856162582 |
Packages
100 - UNIT - (100) |