
ERICO 1 inch CADDY Bolt Close Conduit/Pipe Clamp, 3/8 inch Bolt Size
Description
Bolt Close Conduit/Pipe Clamp, Steel, 1" EMT, 1" Rigid/Pipe, 0.41" Hole
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit/Pipe Clamp | Type | Bolt Close |
Cable Size | 25 - 33 mm | Mounting | 0.41 in Hole |
Material | Steel | Color/Finish | Electro Galvanized |
Load Capacity | 1100 N | Standards | None |
Application | Datacom and Low-Voltage, Electrical, HVAC, Plumbing and Refrigeration | UPC | 782856344643 |
Packages
100 - UNIT - (100) |