
ERICO 1-1/4 inch CADDY Bolt Close Conduit/Pipe Clamp, 3/8 inch Bolt Size
Description
Bolt Close Conduit/Pipe Clamp, Steel, 1 1/2" EMT, 1 1/4" Rigid/Pipe, 3/8" Hole
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit/Pipe Clamp | Type | Bolt Close |
Trade Size | 1/2 - 1-1/4 in | Cable Size | 36 - 43 mm |
Clamping Range | 1/2 in EMT, 1-1/4 in Rigid | Material | Steel |
Color/Finish | Galvanized | Load Capacity | 1112 N |
Standards | None | Application | Datacom and Low-Voltage, Electrical Fixing and Fastening, HVAC, Plumbing and Refrigeration |
UPC | 782856344667 |
Packages
100 - UNIT - (100) |