
ERICO FMSBC1 CADDY® Fixture Mount Stabilizer Clip
Description
Fixture mount stabilizer clip, Plain steel, Levels signage, Secures ceiling tile during installation of trim rings, Helps eliminate bulges in ceiling tiles, Works with square or hex-shaped electrical boxes, Can be used on boxes with or without plaster rings, No installation tools required, Easy to adjust and maintains shape after installation.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Fixture Mount Stabilizer Clip | Type | Fixture Mount Stabilizer Clip |
Material | Steel | Includes | Supporting Bracket |
Standards | None | Application | For Acoustical, Ceiling and Partitioning, Electrical Applications |
UPC | 782856638346 |
Packages
100 - UNIT - (100) |