ERICO HRL15A 1-1/2' Channel CADDY® Lathers Channel to Rod/Wire/Strap Clip (100 Pieces/Box)
Description
Helps eliminate the major problem of cutouts for lighting layouts, ducts, obstructions and architectural changes. Mounts to rod, wire and flat strap. No tools required for installation.
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | Lathers Channel To Rod/Wire Clip | Type | Lathers Channel to Rod/Wire/Strap Clip |
Trade Size | 9/16 - 5/8 in W x 1-1/2 in H | Cable Size | 8 AWG |
Material | Spring Steel | Color/Finish | Armour Coated |
Rod Size | 3/16 or 1/4 in | Load Capacity | 100 lb |
Flange Size | 1/8 - 3/16 in | Standards | cUL Listed |
Application | For Acoustical, Ceiling and Partitioning, Electrical | UPC | 782856413103 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |