
ERICO 15/16 inch CADDY Independent Support Clip
Description
Independent support clip, CADDY® armour steel, Provides a means of independent support of fixtures, No tools required for installation, Includes mounting hardware.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Independent Support Clip | Type | Independent Support Clip |
Mounting | 5/8 in Screw | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 290 N |
Dimensions | 15/16 in Grid | Standards | UL Listed |
Application | Acoustical, Ceiling and Partitioning, Electrical | UPC | 782856626589 |
Packages
100 - UNIT - (100) |