
ERICO 1 1/2 inch EMT 1 1/4 inch Rigid 1.25-174 inch Outside Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel
Description
Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware. Used for 1 1/2" EMT or 1 1/4" rigid conduit, protective boot allows use with cable.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable/Conduit Strut Clamp | Type | One-Piece |
Trade Size | 1-1/2, 1-1/4 in | Clamping Range | 1-1/2 in EMT, 1-1/4 in Rigid |
Mounting | U-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized Clamp, Hot-Dipped Galvanized Screw | Series/Model | SCH2 |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856252276 |
Packages
50 - UNIT - (50) |