
ERICO 2-1/2 inch Conduit, 2.38 inch2.88 inch Outside Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel
Description
SCH2 Single Piece Strut Clamp for Cable/Conduit, 2.38"–2.88" OD, 2 1/2" EMT
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable/Conduit Strut Clamp | Type | One-Piece |
Trade Size | 2-1/2 in | Clamping Range | 2-1/2 in EMT, 2-1/2 in Rigid |
Mounting | U-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized Clamp, Hot-Dipped Galvanized Screw | Series/Model | SCH2 |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856252481 |
Packages
25 - UNIT - (25) |