
ERICO 3 inch Conduit, 2.72 inch3.50 inch Outside Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel
Description
Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware. Used for 3" EMT or 3" rigid conduit, protective boot allows use with cable.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable/Conduit Strut Clamp | Type | One-Piece |
Trade Size | 3 in | Clamping Range | 3 in EMT, 3 in Rigid |
Mounting | U-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized Clamp, Hot-Dipped Galvanized Screw | Series/Model | SCH2 |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856252566 |
Packages
5 - UNIT - 5 | 25 - UNIT - (25) | 150 - UNIT - 150 |