
ERICO 3.25 inch4 inch CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit
Description
KEY FEATURES AND BENEFITS:• One-piece cable/conduit clamp with protective boot• No screws or bolts to drop• Requires only a screwdriver or nutdriver for installation• Fits into open side of strut channel
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable/Conduit Strut Clamp | Type | One-Piece |
Trade Size | 3-1/2 in | Clamping Range | 3-1/2 in EMT, 3-1/2 in Rigid |
Mounting | U-Profile | Material | Steel Clamp, Aluminum Screw |
Color/Finish | Galvanized Clamp, Hot-Dipped Galvanized Screw | Series/Model | SCH2 |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856252641 |
Packages
10 - UNIT - (10) |