
ERICO 3/4 inch CADDY SK Single Piece Aluminum Strut Clamp for Conduit (100 Pieces/Box)
Description
KEY FEATURES AND BENEFITS:• One piece break apart strut clamp for EMT and Rigid conduit• Includes thread impression and captured screw
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Strut Clamp | Type | One-Piece |
Trade Size | 3/4 in | Clamping Range | 3/4 in EMT/Rigid |
Mounting | U-Profile | Material | Aluminum Clamp, Aluminum Screw |
Series/Model | SK | Standards | None |
Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration | UPC | 782856253716 |
Packages
100 - UNIT - (100) |