
ABB 1/2 inch Conduit Thomas&Betts 3930 Conduit Hub Grounding Clamp, Malleable Iron
Description
Conduit hub for wire range 8 to 2 AWG.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Ground Clamp |
Trade Size | 3/4 in | Cable Size | 8-2 AWG |
Material | Malleable Cast Iron | Standards | UL E3060 Listed |
Application | For Ground Conductor to Conduit Hub | UPC | 786210039305 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 4950 - UNIT = 4950 |