![tabcpc300ss6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140740752.jpg?preset=medium)
ABB 3 inch Superstrut Cobra Conduit and Cable Clamp, 316 Stainless Steel
Description
COBRA® one-piece cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.
Specifications
Brand Name | ABB | Sub Brand | Cobra, Superstrut® |
Item Name | Cable/Conduit Clamp | Type | One-Piece, Heavy Duty |
Trade Size | 3 in | Clamping Range | 3.06 - 3.626 in |
Mounting | U-Profile | Material | 316 Stainless Steel Clamp, 316 Stainless Steel Screw |
Color/Finish | Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw | Standards | UL File Number E160899 |
Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels | UPC | 616013107133 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2500 - UNIT = 2500 |