
ABB 4 inch Cobra Conduit and Cable Clamp, Steel
Description
Description: One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps. Parallel hook design keeps conduits and cable square with strut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable/Conduit Clamp | Type | One-Piece |
Trade Size | 4 in | Clamping Range | 4.126 - 4.626 in |
Mounting | U-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw | Standards | UL File Number E160899 |
Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels | UPC | 616013107164 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2000 - UNIT - 2000 |