
ABB ETH-SH-HD Hot-Dipped Galvanized Steel Side Hanger Clamp, 20/Pack
Description
EXPRESSTRAY® side hanger clamp used to construct trapeze supports using threaded rods. The offset support hole allows for trouble-free access to support nuts for height adjustment and the rod can continue downward to allow for multi-level (tiered) trapeze installations. A set screw holds tray firmly in position once installation is complete. For use with 3/8 inch threaded rod.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Side Hanger Clamp | Type | Side Hanger Clamp |
Size | 2.283 in L x 1.181 in W | Material | Steel |
Color/Finish | Hot-Dipped Galvanized | Application | For Constructing Trapeze Supports Using Threaded Rods |
UPC | 622538082619 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT = 100 |