
ABB ETH-UNIVC-HD Hot-Dipped Galvanized Steel Universal Clamp
Description
Hot-Dipped Galvanized Steel Universal Clamp, Length 2.362 Inches (60mm), Width 1.575 Inches (40mm), Bolt Hole 0.433 Inch (11mm), The universal clamp is used to secure large cable drop-outs to the end of a cable run as well as attaching bottom inserts to lengths of ExpressTray.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Universal Clamp | Type | Universal Clamp |
Size | 2.362 in L x 1.575 in W | Material | Steel |
Color/Finish | Hot-Dipped Galvanized | For Use With | Wire Mesh Tray |
UPC | 786210764672 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |