Abbotsford
tabkcpc100

ABB 1 inch Superstrut Loc-King Cobra Conduit and Cable Clamp, Steel

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KCPC100

Description

KING COBRA® one-piece conduit and pipe clamp features superior design load capabilities for industrial applications. Embosses on shoulder and hooks increase loading capability and durability, preventing deformation. Durable one-piece, heavy-duty steel construction. Rugged stirrup provides increased strength for heavier loads, minimizing deflection. Wider saddle design with anti-rotation tabs distributes load evenly over a larger surface area, preventing jacket damage. One clamp size works on equal trade sizes for both EMT and Rigid conduits, simplifying clamp specification.

Specifications

Brand Name ABB Sub Brand King Cobra™, Superstrut®
Item Name Conduit/Pipe Clamp Type Heavy Duty
Trade Size 1 in Clamping Range 1.1 - 1.4 in
Mounting U-Profile Material Steel
Color/Finish Gold Galvanized Includes Galvanic/Electrolytic Zinc Plated Steel Screw
Application For Attaching a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013110591

Packages

1 - UNIT - 1 100 - UNIT = 100 8000 - UNIT = 8000