ABB KCPC350 3-1/2" Superstrut® Loc-King Cobra Conduit and Cable Clamp, Steel
Description
KING COBRA® one-piece conduit and pipe clamp features superior design load capabilities for industrial applications. Embosses on shoulder and hooks increase loading capability and durability, preventing deformation. Durable one-piece, heavy-duty steel construction. Rugged stirrup provides increased strength for heavier loads, minimizing deflection. Wider saddle design with anti-rotation tabs distributes load evenly over a larger surface area, preventing jacket damage. One clamp size works on equal trade sizes for both EMT and Rigid conduits, simplifying clamp specification.
Specifications
Brand Name | ABB | Sub Brand | King Cobra™, Superstrut® |
Item Name | Conduit/Pipe Clamp | Type | Heavy Duty, Series 700 |
Trade Size | 3-1/2 in | Clamping Range | 92.1 - 92.1 mm |
Mounting | U-Profile | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated | For Use With | 88.9 mm Metrical Pipes |
Includes | Galvanic/Electrolytic Zinc Plated Steel Screw | Application | Attaches a Full Range of EMT, Rigid Conduit, Pipe and Clamp, Cable to Strut Channels |
UPC | 616013110652 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 1500 - UNIT - 1500 |