Abbotsford
tabssfcc1

ABB 1 inch Steel City Conduit Clip

Price $3.0968 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSF-CC1

Description

STEEL CITY® conduit clip with black zinc phosphate finish. Shape of clip and clasp mechanism allows for hand installation (no tools needed). Unique clasp design has an aggressively angled tab and receiving hole to provide consistent, easy clasping of the clip. Supports 100 lbs static load limit in the vertical position. Supports 25 lbs static load limit in the horizontal position. Unique finger grips on the ends of the clip provide easy grip for hand installation or easy grip of pliers when using pliers to install.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Clip Type Spring Steel
Trade Size 1 in Cable Size 25.4 mm
Clamping Range 1 in EMT Mounting Edge Clip
Material Steel Color/Finish Galvanic/Electrolytic Zinc Plated
Load Capacity 444.82 N UPC 785991201758

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = (100) 1000 - UNIT - 1000 1800 - UNIT = 1800